Abbotsford
grn025106m

GREENLEE 6 inch Greenlee Diagonal Cutting Pliers - Molded Grip

Price $57.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0251-06M

Description

Forged from chrome vanadium steel for greater durability and strength. Precision-machined and laser-hardened blades strengthen cutters and provide consistent performance. Effectively cuts most hardened wire, ACSR, bolts, screws and nails. Through-hardened steel for longer life. Dual cutting edges for optimum cutting performance. Exceeds ASME/ANSI specifications. Rugged riveted construction for smooth precise action. Lifetime limited warranty. Molded Grip Only: Custom grip allows area for user identification. Flared handles for added comfort and leverage. Wider grip design provides larger load bearing area for user comfort.

Specifications

Brand Name Greenlee Item Name Diagonal Cutting Plier
Type High-Leverage Nominal Capacity 5/64 in Hard Wire
Jaw Type Oval Jaw Size 3/4 in L x 3/4 in W
Jaw Material Chrome Vanadium Steel Handle Type Flared, Molded Grip
Overall Length 6-1/8 in Color Black/Green
Applicable Materials Hard Wire Standards ASME/ANSI
Application For Cutting Most Hardened Wire, ACSR, Bolts, Screws and Nails UPC 783310547372

Packages

1 - UNIT - 1