![grn025108m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328046817.jpg?preset=medium)
GREENLEE 8 inch Greenlee High Leverage Diagonal Cutting Pliers - Molded Grip
Description
PLIERS,DIAGONAL 8" MOLDED-POP
Specifications
Brand Name | Greenlee | Item Name | Power Diagonal Cutting Plier |
Type | High-Leverage | Jaw Material | Chrome Vanadium Steel |
Handle Length | 8 in | Handle Type | Flared, Molded Pop Grip |
Overall Length | 8-3/4 in | Standards | ASME/ANSI Approved |
Application | For Cutting Most Hardened Wire, ACSR, Bolts, Screws and Nails | UPC | 783310547396 |
Packages
1 - UNIT - 1 |