Abbotsford
klnd2526

KLEIN TOOLS 6 inch All-Purpose Diagonal Cutting Pliers

Price $58.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D252-6

Description

These Klein Tools All-Purpose Diagonal Cutting Pliers were designed heavier for better all purpose use. They have a tapered nose, short jaws, and beveled cutting edges to effieciently cut in confined areas. They are made of US-made steel with a Hot-riveted joint and induction-hardened cutting knives for long life.PRODUCT FEATURES:- Short jaws and beveled cutting edges permit close cutting of wire - Tapered nose for easy working in confined areas - Heavier design for all-purpose use - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Plastic-dipped handles for comfort and ease of identification - Custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type All Purpose, Heavy Duty Jaw Size 7/16 in T
Handle Length 3.81 in Overall Length 6-1/8 in
Color Red Handle UPC 092644720741

Packages

1 - UNIT - 1 6 - UNIT - 6