Abbotsford
klnd2574c

KLEIN TOOLS 4 inch Midget Diagonal Cutting Plier Spring Loaded

Price $61.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D257-4C

Description

Easily work in confined spaces with these Klein Tools 4-Inch Electronic Diagonal-Cutting Pliers. The short jaws and beveled cutting edges permit close cutting of wire. These pliers feature a hot-riveted joint that ensures smooth action and no handle wobble.PRODUCT FEATURES:- Tapered nose for easy working in confined areas and close tip cutting - Spring-loaded action for self-opening - Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Plastic-dipped handles for comfort and ease of identification - Custom, US-made tool steel


Diagonal Cutting Pliers with tapered nose for easy working in confined areas and close tip cutting

Short jaws and beveled semi-flush cutting edges permit close cutting of wire

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Electronic, Midget, Spring Loaded Jaw Size 1/2 in L
Handle Length 2.75 in Overall Length 4-1/4 in
Color Royal Blue UPC 092644722509

Packages

1 - UNIT - 1 6 - UNIT - 6