Abbotsford
klnd2594c

KLEIN TOOLS 4.25 inch Midget Cutting Pliers Pointed Narrow Jaw

Price $67.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D259-4C

Description

These Klein Tools Cmidget Cutting Pliers have a sharp narrow jaw for precise tip cutting and easy maneuvering in tight areas. The short jaws have induction-hardened beveled cutting knives for close precise cuts and durability. The handles are plastic dipped for comfort and ease of identification.PRODUCT FEATURES:- Narrow jaw and hinge for delicate work in tight areas - Sharp pointed nose for precise tip cutting - Spring-loaded action for self-opening - Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Plastic-dipped handles for comfort and ease of identification - Custom, US-made tool steel


Diagonal Cutting Pliers with narrow jaw and hinge for delicate work in tight areas

Pliers have sharp pointed nose for precise tip cutting

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Electronic, Midget Jaw Type Narrow, Flush Cut
Handle Length 2.75 in Overall Length 4-1/4 in
Color Royal Blue UPC 092644722561

Packages

1 - UNIT - 1 6 - UNIT - 6