Abbotsford
klnd2954c

KLEIN TOOLS 4 inch Flush Midget Diagonal Cutting Pliers

Price $68.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D295-4C

Description

These Midget Diagonal-Cutters feature a miniature jaw for maximum visibility during close-quarter work. The sharp, pointed, tapered nose allows for precise tip cutting. The semi-flush cutting knives are induction hardened for long life. Made of the finest U.S. steel alloy.PRODUCT FEATURES:- Miniature jaw for close-quarter work with maximum visibility - Sharp pointed nose for precise tip cutting - Spring-loaded action for self-opening - Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Plastic-dipped handles for comfort and ease of identification - Custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Midget, Flush Nominal Capacity 57/64 in
Jaw Type Tapered Jaw Size 1/2 in L x 3/8 in W x 1/2 in T
Jaw Material Steel Handle Length 3.313 in
Handle Material Plastic Dipped Overall Length 4-1/4 in
Color Light Blue Grip Application Precise Tip Cutting and Trimming Printed Circuit Boards
UPC 092644722783

Packages

1 - UNIT - 1 6 - UNIT - 6