Abbotsford
klnd20009neglw

KLEIN TOOLS 9 inch Hi-Viz High Leverage Side-Cutting Pliers - High-Leverage

Price $79.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D20009NEGLW

Description

No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Side-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.PRODUCT FEATURES:- Glow in the dark grips to easily locate your tool in dark or low lit areas - Grips charge in natural and artificial lighting - Cuts ACSR, screws, nails, and most hardened wire - High-leverage design; rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs - Sure-gripping cross-hatched knurled jaws - NOTE: Glow time and intensity may vary if charged in low light. Clean grips regularly to maintain glow brightness


Side Cutting Pliers with glow in the dark grips to easily locate your tool in dark or low lit areas

Grips charge in natural and artificial lighting (NOTE: Glow time and intensity may vary if charged in low light. Clean grips regularly to maintain glow brightness)

High-leverage design rivet is closer to the cutting edge for 46-Percent greater cutting and gripping power than other plier designs

Sure-gripping cross-hatched knurled jaws

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Side Cutting Pliers Jaw Size 40.5 mm L x 31.8 mm W x 15.9 mm T
Handle Length 5.41 in Overall Length 9.35 in
Application ACSR, Screws, Nails, Most Hardened Wire UPC 092644380037

Packages

1 - UNIT - 1