Abbotsford
klnd200028glw

KLEIN TOOLS 8 inch Hi-Viz Diagonal-Cutting Pliers

Price $61.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D200028GLW

Description

No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Diagonal-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.PRODUCT FEATURES:- Glow in the dark grips to easily locate your tool in dark or low lit areas - Grips charge in natural and artificial lighting - Cuts ACSR, screws, nails, and most hardened wire - High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting and gripping power than other plier designs - Short jaws and beveled cutting edges permit close cutting of wire, nails, and most hardened wire - NOTE: Glow time and intensity may vary if charged in low light. Clean grips regularly to maintain glow brightness


Diagonal Cutters with glow in the dark grips to easily locate your tool in dark or low lit areas

Plier grips charge in natural and artificial lighting

High-leverage design. Rivet is closer to the cutting edge for 36-Percent greater cutting and gripping power than other plier designs

Short jaws and beveled cutting edges permit close cutting of wire, nails, and most hardened wire

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Hi-Viz Jaw Type Standard
Jaw Size 30.2 mm W x 20.6 mm T Handle Length 4.73 in
Handle Type Dipped Finish Overall Length 7.98 in
Applicable Materials ACSR For Use With ACSR, Screws, Nails and Most Hardened Wire
Application ACSR, Screws, Nails, Most Hardened Wire UPC 092644380044

Packages

1 - UNIT - 1