![klnd2026](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255309774.jpg?preset=medium)
KLEIN TOOLS D202-6 6-inch Tapered Nose Diagonal Cutting Pliers
Description
These Klein Tools Diagonal Cutting Pliers are designed to work in confined areas with their tapered nose and clean cutting induction hardened beveled cutting edges. These US-made steel pliers have a hot-riveted joint that ensures a smooth long lasting action with no handle wobble. The handles are plastic-dipped for comfort and ease of identification.
Specifications
Brand Name | Klein Tools | Item Name | Diagonal Cutting Plier |
Type | Standard, Tapered | Jaw Type | Standard |
Handle Length | 3.81 in | Overall Length | 6-1/8 in |
Color | Red Handle | UPC | 092644720109 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |