Abbotsford
klnd2288ins

KLEIN TOOLS 8 inch High-Leverage Insulated Diagonal-Cutting Pliers

Price $79.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D228-8-INS
Documents Documents

Description

These High-Leverage InsulatedDiagonal-Cutting pliers are 1000V rated for safety on the job. The thick, exceptionally tough white inner layer coating is bonded to the tool. Integral thumb guards prevent hand contact with conductive parts. The bright orange handles make this tool comfortable to use all day and easy to identify in the field. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools. Cutting knives are induction hardened for long life.PRODUCT FEATURES:- Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol - Two layers of insulation provide protection against electric shock - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - A flame retardant, impact-resistant, bright orange outer coating - High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs - Integral guards help prevent hand contact with conductive parts - Made of forged steel for maximum durability


Klein Tools Pliers are individually tested to meet or exceed ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools, and clearly marked with the official 1000-volt rating symbol

Made of forged steel for maximum durability

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type High-Leverage, Standard Jaw Size 13/16 in L x 1-3/16 in W x 7/16 in T
Jaw Material Induction Hardened Steel Handle Length 4.9 in
Handle Type Dual Insulated Handle Material High-Dielectric Plastic
Overall Length 8-1/4 in Color Orange
Applicable Materials ACSR and Most Hardened Wire Standards IEC 60900 and ASTM F1505
Application For Screws, Nails UPC 092644720420

Packages

1 - UNIT - 1 3 - UNIT - 3