Abbotsford
klnj2488

KLEIN TOOLS 8 inch Journeyman Angled Head High-Leverage Diagonal-Cutting Pliers, Red/Black

Price $57.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J248-8

Description

Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8-Inch (203 mm) Journeyman Diagonal-Cutting pliers provides 36-Percent greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The dual-material Journeyman handles give added grip and comfortable use.PRODUCT FEATURES:- Angled head design for easy work in confined spaces - High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting and gripping power than other plier designs - Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability - Hard, black material for toughness and durability - Soft material on outer surface for comfort and a firm grip - Color-coded handles allow quick identification of tool - Custom, US-made tool steel

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Diagonal Cutting Plier Type Angled Head, High-Leverage
Jaw Type Standard Handle Length 4.74 in
Handle Material Journeyman Overall Length 8-1/8 in
Color Red/Black UPC 092644721090

Packages

1 - UNIT - 1 6 - UNIT - 6