Abbotsford
klnj200059

KLEIN TOOLS 9 ft ft Journeyman Heavy-Duty Diagonal-Cutting Pliers

Price $62.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J2000-59

Description

The thicker forging of the beefier head ensures this heavy-duty diagonal-cutter will last longer than standard diagonal-cutters. Extra-long cutting blades provide 57% more cutting surface for greater cutting ability. 2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire while the angled blade makes it easier to work in confined spaces. Induction-hardened cutting knives for long life. Dual-material Journeyman™ handles provide better grip and added comfort.PRODUCT FEATURES:• Extra-long cutting blades provide greater cutting ability• Beefier, more reinforced head lasts longer than standard diagonal-cutters• 2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire• Angled blade design for easier access to cut screws and bolts• High-leverage design has 46% more cutting power• Induction-hardened cutting knives for long life• Dual-material Journeyman™ handles provide better grip and added comfort


Diagonal Cutters with extra-long cutting blades provide greater cutting ability

Pliers have beefier, more reinforced head that will last longer than standard diagonal cutters

2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire

Angled blade design for easier access to cut screws and bolts

Dual-material Journeyman™ handles provide better grip and added comfort

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Diagonal Cutting Plier Type Angled Head, Standard
Nominal Capacity 9/32 in Jaw Size 1-1/4 in L x 1-13/64 in W x 5/8 in T
Handle Length 7-3/8 in Handle Material Journeyman
Overall Length 9 in Color Blue/Black
UPC 092644720512

Packages

1 - UNIT - 1 6 - UNIT - 6