Abbotsford
klnj20009ne

KLEIN TOOLS 9 inch Lineman's Pliers

Price $79.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J2000-9NE

Description

Klein Tools specializes in making some of the world's finest pliers. These High-Leverage Side-Cutting Pliers are built for heavy-duty cutting with induction hardened knives that are built to last. The high-leverage design provides 46% greater cutting and gripping power than other plier designs. The dual-material Journeyman handle makes these pliers tough and comfortable to use.PRODUCT FEATURES:- Cuts ACSR, screws, nails and most hardened wire- High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs- Induction hardened cutting knives for long life- Hot-riveted joint ensures smooth action and no handle wobble- Streamlined design with sure-gripping, cross-hatched knurled jaws- Unique handle tempering helps absorb the ''snap'' when cutting wire- Precision-hardened plier head for on-the-job toughness- Custom, US-made tool steel- State-of-the-art, dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability- Hard, black material for toughness and durability- Soft material on outer surface for comfort and a firm grip- Color-coded handles allow quick identification of the tool- Features combination polished and black-oxide finish

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Side Cutting Plier Type Heavy Duty, High-Leverage
Nominal Capacity 1-3/8 in Jaw Type New England
Jaw Size 1.594 in L x 1-1/4 in W x 5/8 in T Jaw Material Steel
Handle Length 5.328 in Finish Black Oxide
Handle Type Ergonomic Overall Length 9-1/2 in
Color Light Blue/Black Grip Application Heavy-Duty Cutting with Induction Hardened Knives that are Built to Last
UPC 092644721021

Packages

1 - UNIT - 1 6 - UNIT - 6