Abbotsford
klnj20009necr

KLEIN TOOLS 9 inch Journeyman Crimping Lineman's Pliers

Price $104.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J2000-9NECR

Description

These Lineman's Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles.PRODUCT FEATURES:- Built-in crimper works on non-insulated connectors, lugs and terminals - Cuts ACSR, screws, nails, and most hardened wire - High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs - Induction hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Streamlined design with sure-gripping, cross-hatched knurled jaws - Unique handle tempering helps absorb the ''snap'' when cutting wire - Precision-hardened plier head for on-the-job toughness - Dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability - Hard, black material for toughness and durability - Soft material on outer surface for comfort and firm grip - Color-coded handles allow for quick identification of tool - ''Handform'' handles for full gripping and cutting power - Custom, US-made tool steel

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Side Cutting Plier Type High-Leverage
Nominal Capacity 1.43 in Jaw Type New England
Jaw Size 1.594 in L x 1-1/4 in W x 5/8 in T Jaw Material Steel
Handle Length 7-3/8 in Handle Type Ergonomic
Overall Length 9-1/2 in Color Light Blue/Black Grip
Standards Y Application For Crimping Non-Insulated Connectors, Lugs and Terminals
UPC 092644721045

Packages

1 - UNIT - 1 6 - UNIT - 6