![klnj2139necr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255321121.jpg?preset=medium)
KLEIN TOOLS 9 ft Journeyman Connector Crimping Pliers Side Cutting
Description
Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Unique handle tempering helps absorb the ''snap'' when cutting wire. Hot-riveted joint ensures smooth action and no handle wobble. Streamlined design with sure-gripping, cross-hatched knurled jaws.PRODUCT FEATURES:• Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals.• High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs.• Unique handle tempering helps absorb the ''snap'' when cutting wire.• Hot-riveted joint ensures smooth action and no handle wobble.• Streamlined design with sure-gripping, cross-hatched knurled jaws.• Precision-hardened plier head for on-the-job toughness.• State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability.• Hard, black material for toughness and durability.• Soft material on outer surface for comfort and firm grip.• ''Handform'' handles for full gripping and cutting power.• Custom, US-made tool steel.
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Side Cutting Plier | Type | High-Leverage |
Nominal Capacity | 1-7/16 in | Jaw Type | New England |
Jaw Size | 1.594 in L x 1-1/4 in W x 5/8 in T | Jaw Material | Steel |
Handle Length | 6-3/4 in | Handle Type | Ergonomic |
Overall Length | 9-1/2 in | Color | Yellow/Black Grip |
Standards | Y | Application | For Crimping Non-Insulated Connectors, Lugs and Terminals |
UPC | 092644721038 |