Abbotsford
klnj2288

KLEIN TOOLS 8 ft ft Journeyman Diagonal-Cutting Pliers

Price $58.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J228-8

Description

These Diagonal-Cutters have a high-leverage design for 36-Percent more cutting power than other pliers. State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability. Short jaws and beveled cutting edges let you cut wire closely. The hot-riveted joint ensures smooth action and no handle wobblewhile the cutting knives areinduction-hardened for long life.PRODUCT FEATURES:- High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs - Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability - Hard, black material for toughness and durability - Soft material on outer surface for comfort and a firm grip - Color-coded handles allow quick identification of tool - Custom, US-made tool steel

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Diagonal Cutting Plier Type Standard
Jaw Size 13/16 in L x 1-3/16 in W x 7/16 in T Handle Length 4.7 in
Handle Material Journeyman Overall Length 8-1/8 in
Color Red/Black UPC 092644721076

Packages

1 - UNIT - 1 6 - UNIT - 6