Abbotsford
idi30430

IDEAL INDUSTRIES 30-430 9-1/4" New England Nose High-Leverage with Crimping Die Dipped Handles, Yellow

Price $69.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-430

Description

Side-cutting plier with drop-forged, high-carbon steel construction. Knife-to-anvil blades never need resharpening. High-leverage design provides 40% more cutting power. Models with crimping die crimp bare and insulated terminals. Vinyl-coated, comfort-grip handles. Lifetime guarantee.


Precision ground knife-to-knife blades provide excellent cutting performance

Cuts hardened wire, bolts and stainless steel wire

Custom alloyed, premium quality tool steel provides excellent cutting performance and commercial use durability

High leverage pivot design provides great cutting and gripping power

Heavy-Duty dipped grip handles

Made in USA

Specifications

Brand Name Ideal Sub Brand LASERedge
Item Name Side Cutting Plier Type High-Leverage, NE Type
Jaw Type Serrated Jaw Material Carbon Steel
Handle Type Comfort Grip Handle Material Vinyl Coated Grip
Overall Length 9-1/4 in Standards ARRA, Buy American Act and RoHS Compliant
Application Cutting Hardened Wire, Bolts, ACSR and Crimps Bare, Insulated UPC 783250304301

Packages

1 - UNIT - 1