IDEAL INDUSTRIES 30-5430 9-1/4" WireMan Side Cutting Pliers with Crimp
Description
9-1/4 inch WireMan side cutting pliers with crimp is a professional quality tool for maximum life and performance. Premium quality tool steel provides excellent durability. Precision mated blades for easy cutting. Smart-Grip™ textured handles are made from Santoprene™ TPE to provide a sure grip and are resistant to perspiration, water, oil, and chemicals. Smart-Grip™ Handle ends are colour-coded and have FastFinder™ letters icons for quick identification.
Specifications
Brand Name | Ideal | Sub Brand | WireMan™ |
Item Name | Side Cutting Plier with Crimp and Fish Tape Puller | Type | Insulated, Standard |
Jaw Material | Steel | Handle Type | Ergonomic |
Handle Material | Thermoplastic Elastomer | Overall Length | 9-1/4 in |
UPC | 783250642830 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |