IDEAL INDUSTRIES 35-012 9-1/4" New England Nose High-Leverage with Fish Tape Puller
Description
Drop-forged, high-carbon steel construction withstands toughest applications. Knife-to-anvil blades never need resharpening. Cuts hardened wire, bolts and ACSR. Laser-hardened blades and serrated jaws for long-term durability. High-leverage design provides 40% more cutting power. Unique reverse rivet protects smooth action of plier movement. Vinyl-coated, comfort-grip handles for a secure grip.
Specifications
Brand Name | Ideal | Sub Brand | LaserEdge™ |
Item Name | Side Cutting Plier with Fish Tape Puller | Type | Drop Forged New England Nose, High Leverage |
Jaw Type | Serrated | Jaw Material | Carbon Steel |
Handle Type | Comfort Grip, Dipped | Handle Material | Vinyl |
Overall Length | 9 in | Applicable Materials | ACSR |
UPC | 783250350124 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |