![idi35028](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287525990.jpg?preset=medium)
IDEAL INDUSTRIES 35-028 8" Diagonal-Cutting Pliers, Yellow
Description
High-leverage diagonal cutting plier with drop-forged, high-carbon steel construction withstands toughest applications. Knife-to-anvil blades never need resharpening. Induction-hardened blades for long-term durability. High-leverage design provides 40% more cutting power. Vinly-coated, comfort-grip handles. Lifetime guarantee.
Specifications
Brand Name | Ideal | Item Name | Diagonal Cutting Plier |
Type | High-Leverage | Jaw Type | Serrated, Standard, Angled |
Jaw Material | Drop Forged High Carbon Steel | Handle Type | Straight, Dipped, Comfort Grip |
Handle Material | Vinyl Coated High Carbon Steel | Overall Length | 8 in |
Application | For ACSR, Bolt, Crimps Bare, Insulated Terminals and Hardened Wire | UPC | 783250350285 |
Packages
1 - UNIT - 1 |