![idi35029](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287525991.jpg?preset=medium)
IDEAL INDUSTRIES 35-029 8" Diagonal-Cutting Pliers with Angled Head, Yellow
Description
High-leverage diagonal angled head cutting plier with drop-forged, high-carbon steel construction withstands toughest applications. Knife-to-anvil blades never need resharpening. Induction-hardened blades for long-term durability. High-leverage design provides 40% more cutting power. Vinly-coated, comfort-grip handles. Lifetime guarantee.
Specifications
Brand Name | Ideal | Item Name | Diagonal Cutting Plier |
Type | High-Leverage | Jaw Type | Standard, Angled |
Jaw Material | Drop Forged High Carbon Steel | Handle Type | Dipped, Comfortable Grip |
Handle Material | Vinyl Coated | Overall Length | 8 in |
Application | For Hard-to-Reach Areas | UPC | 783250350292 |
Packages
1 - UNIT - 1 |