
IDEAL INDUSTRIES 35-3028 8" Smart-Grip High-Leverage Diagonal Cutting Pliers
Description
Drop-forged, high-carbon steel construction withstands toughest applications. Knife-to-anvil blades never need resharpening. Laser-hardened blades cut hardened wire, bolts and ASCR. Vinyl-coated, comfort-grip handles for a secure grip. High-leverage design provides 40% more cutting power. Models 35-029 and 35-3029 feature a convenient angled head for hard-to-reach areas and rocking out nails.
Specifications
Brand Name | Ideal | Sub Brand | Smart-Grip™ |
Item Name | Diagonal Cutting Plier | Type | High-Leverage, Standard |
Jaw Material | High Carbon Steel | Handle Type | Ergonomic, Cushion Grip, Vinyl-Coated |
Handle Material | High Carbon Steel | Overall Length | 8 in |
Standards | Buy American Compliant, California Proposition 65 Warning | Application | For General Purpose Use |
UPC | 783250582754 |
Packages
1 - UNIT - 1 |