Abbotsford
idi353029

IDEAL INDUSTRIES 35-3029 8" High-leverage Diagonal w/ Angled Head

Price $62.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-3029

Description

Drop-forged, high-carbon steel construction withstands toughest applications. Knife-to-anvil blades never need resharpening. Laser-hardened blades cut hardened wire, bolts and ASCR. Vinyl-coated, comfort-grip handles for a secure grip. High-leverage design provides 40% more cutting power.


Convenient angled head for hard-to-reach areas and rocking out nails

Precision ground knife-to-knife blades provide excellent cutting performance

High-leverage design provides more cutting power

Hardened and tempered body and cutting edges for optimum performance

Smart-Grip™ Dual Durometer moulded grip handles

Made in USA

Specifications

Brand Name Ideal Sub Brand Smart-Grip™
Item Name Diagonal Cutting Plier with Angled Head Type High-Leverage, Standard
Jaw Material High Carbon Steel Handle Type Ergonomic, Cushion Grip, Vinyl-Coated
Handle Material High Carbon Steel Overall Length 8 in
Standards Buy American Compliant, California Proposition 65 Warning Application For General Purpose Use
UPC 783250582761

Packages

1 - UNIT - 1