Abbotsford
klnd2328

KLEIN TOOLS 8 inch End-Cutting Pliers

Price $77.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D232-8

Description

These End-Cutting pliers feature wide throat clearance for clean, even, close range cutting of wire or nails.The handles are extended for longer reach and increased leverage. Made in the USA of forged steel for maximum durability.PRODUCT FEATURES:- Wide throat clearance for clean, even, close range cutting of wire or nails - High-leverage design provides greater cutting power at the knives than other plier designs - Extended handles for longer reach and increased leverage - Hot-riveted joint for smooth action and no handle wobble - Forged steel for maximum durability - Made in the USA


Pliers with wide throat clearance for clean, even, close range cutting of wire or nails

High-leverage design provides greater cutting power at the knives than other plier designs

Extended handles for longer reach and increased leverage

Specifications

Brand Name Klein Tools Item Name End Cutting Plier
Type High-Leverage Nominal Capacity 11/16 in
Jaw Size 3/8 in L x 1.188 in W x 3/8 in T Jaw Material Steel
Handle Length 7-1/2 in Handle Type Extended
Handle Material Plastic Dipped Overall Length 8-1/2 in
Color Red Grip Application Hardened Wire, Screws, Bolts and Nails
UPC 092644720468

Packages

1 - UNIT - 1 6 - UNIT - 6