
KLEIN TOOLS Lineman's Pliers & 11-in-1 Screwdriver/Nut Driver
Description
Lineman's PliersCuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs. Built-in crimper works on non-insulated connectors, lugs and terminals. Built-in channel pulls steel fish tape without damaging the tape. Hot-riveted joint ensures smooth action and no handle wobble. PRODUCT FEATURES: - Cuts ACSR, screws, nails and most hardened wire - High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs - Built-in crimper works on non-insulated connectors, lugs and terminals - Built-in channel pulls steel fish tape without damaging the tape - Hot-riveted joint ensures smooth action and no handle wobble - Induction hardened cutting knives for long life - Streamlined design with sure-gripping, cross-hatched knurled jaws - Unique handle tempering helps absorb the ''snap'' when cutting wire - Precision-hardened plier head for on-the-job toughness - Custom, US-made tool steel - State-of-the-art dual material molding process - Hard, black material for toughness and durability - Soft material on outer surface for comfort and a firm grip - Color-coded yellow, dark blue, red, or light blue handles allow quick identification of the tool - Features combination polished and black-oxide finish11-in-1 Screwdriver/Nut DriverThis versatile 11-in-1 tool has everything the professional needs. The integrated screwdriver/nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes. The blades are interchangeable for quick and easy switch out. The Cushion-Grip handle allows for greater torque and comfort. You'll be reaching for this tool to meet your needs on the job. PRODUCT FEATURES: - Integrated screwdriver and nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes - Includes industrial strength heat treated bits: 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX, and #1 and #2 square recess - Interchangeable blade for fast and easy switch out; comfortable Cushion-Grip handle - Blast finish bit tips provide a firm hold and reduce cam-out; Search Cat. No. 32526 for a full set of replacement bits - The following replacement bits are available: see Cat. No. 32482 (#1 Phillips and 3/16-Inch Slotted), Cat. No. 32483 (#2 Phillips and 1/4-Inch Slotted), Cat. No. 32484 (#1 Square and #2 Square), and Cat. No. 32485 (T10 TORX and T15 TORX) - TORX is a registered trademark of Acument Intellectual Properties, LLC - Assembled in USA of US and imported components
Specifications
Brand Name | Klein Tools | Item Name | Lineman's Plier and 11-in-1 Screwdriver/Nut Driver |
Jaw Material | Tool Steel | Finish | Black Oxide |
Overall Length | 9 in | UPC | 092644411465 |