Abbotsford
idi303430

IDEAL INDUSTRIES 30-3430 9-1/4" Smart-Grip New England Nose High-Leverage Pliers with Crimping Die

Price $71.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-3430

Description

Drop-forged, high-carbon steel construction withstands toughest applications. Knife-to-anvil blades never need resharpening. Cuts hardened wire, bolts and ACSR. Laser-hardened blades and serrated jaws for long-term durability. High-leverage design provides 40% more cutting power. Unique reverse rivet protects smooth action of plier movement. Vinyl-coated, comfort-grip handles for a secure grip.


Precision ground knife-to-knife blades provide excellent cutting performance

Cuts hardened wire, bolts and stainless steel wire

Custom alloyed, premium quality tool steel provides excellent cutting performance and commercial use durability

High leverage pivot design provides great cutting and gripping power

Smart-Grip™ Dual Durometer moulded grip handles

Made in USA

Specifications

Brand Name Ideal Sub Brand LASERedge
Item Name Lineman's Plier Type High-Leverage, Side-Cutting, Standard
Jaw Type Serrated, New England Nose Jaw Material High Carbon Steel
Handle Type Comfort Grip Handle Material Vinyl Coated High Carbon Steel
Overall Length 9-1/2 in Includes Fish Tape Puller and Dual Crimp Dies
Application For Hardened Wire, Bolts and Stainless Steel Wire UPC 783250582693

Packages

1 - UNIT - 1