
IDEAL INDUSTRIES 35-426 6-1/2" LaserEdge Tongue & Groove Pliers (Dipped Handles)
Description
Patented undercut tongue and groove design ensures solid grip. Patented reinforced flange protects against breakage. Laser-hardened teeth remain sharp longer. Drop-forged, high-carbon steel construction. Vinyl-coated, comfort-grip handles for a secure grip.
Specifications
Brand Name | Ideal | Sub Brand | LaserEdge™ |
Item Name | Tongue and Groove Plier | Type | Tongue And Groove Pliers |
Nominal Capacity | 7/8 in | Jaw Type | Straight |
Jaw Size | 3/4 in L | Jaw Material | Drop Forged High Carbon Steel |
Finish | Polished | Handle Type | Dipped, Comfortable Grip |
Handle Material | Vinyl Coated | Overall Length | 6-1/2 in |
Color | Yellow | UPC | 783250354269 |
Packages
1 - UNIT - 1 |