
GREENLEE 6 inch Greenlee Side Cutting Long-Nose Pliers, Molded Grip
Description
Forged from chrome vanadium steel for greater durability and strength. Effectively cuts both solid stranded copper wire. Serrated jaws and laser-hardened cutting edges for optimum cutting and gripping performance. Through-hardened steel for longer life. Exceeds ASME/ANSI specifications. Rugged riveted construction for smooth precise action. Lifetime limited warranty.
Specifications
Brand Name | Emerson | Item Name | Cutting Plier |
Type | Long Nose Side Cutting | Handle Type | Molded Grip |
Overall Length | 6-5/8 in | Standards | ASME/ANSI Specified |
Application | Effectively Cuts Both Solid and Stranded Copper Wire Applications | UPC | 783310547174 |
Packages
1 - UNIT - 1 |