![grn035107m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138355.jpg?preset=medium)
GREENLEE 7 inch Side Cutting Long-Nose Pliers, Molded Grip
Description
PRODUCT FEATURES:• Forged from chrome vanadium steel for greater durability and strength • Effectively cuts both solid & stranded copper wire • Serrated jaws and laser-hardened cutting edges for optimum cutting and gripping performance • Through-hardened steel for longer life • Exceeds ASME/ANSI specifications • Rugged riveted construction for smooth precise action • Lifetime limited warranty
Specifications
Brand Name | Greenlee | Item Name | Long Nose Side Cutting Plier |
Type | Long Nose Side Cutting | Jaw Type | Serrated |
Jaw Material | Chrome Vanadium Steel | Handle Length | 7 in |
Handle Type | Custom, Molded Grip | Overall Length | 7-1/8 in |
Standards | ASME/ANSI Approved | Application | For Effectively Cuts Both Solid and Stranded Copper Wire |
UPC | 783310547181 |
Packages
1 - UNIT - 1 |