Abbotsford
klnd2037

KLEIN TOOLS 7 inch Long Nose Side-Cutters

Price $44.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-7

Description

These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.PRODUCT FEATURES:- Induction-hardened cutting knives for long life - Knurled jaws for sure wrapping and looping - Slim head design for working in confined areas - Hot-riveted joint ensures smooth action and no handle wobble - Curved handles provide greater tool control - Plastic-dipped handles for comfort and ease of identification - Custom, US-made tool steel


Needle Nose Pliers with induction-hardened cutting knives for long life

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Side Cutter
Type Standard Jaw Type Straight
Jaw Size 2.438 in L x 0.688 in W x 3/8 in T Jaw Material Alloy Steel
Handle Length 3.54 in Handle Type 1-Component
Handle Material Plastic Dipped Overall Length 7-3/16 in
Color Yellow Grip Application Working in Confined Areas
UPC 092644710247

Packages

1 - UNIT - 1 6 - UNIT - 6