Abbotsford
klnd2037ins

KLEIN TOOLS 7 inch Insulated Long Nose Side-Cutting Pliers

Price $85.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-7-INS
Documents Documents

Description

Klein Tools Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The long nose is designed for grabbing and looping wire. Dual layer, orange-over-white insulation provides a warning sign that insulation may be compromised. The molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2012 standards for insulated tools. Cutting knives are induction hardened for long life.PRODUCT FEATURES:- Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol - Two layers of insulation provide protection against electric shock - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - A flame retardant, impact-resistant, bright orange outer coating - Curved handles provide greater tool control - Integral guards help prevent hand contact with conductive parts


Needle Nose Pliers are individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

A flame retardant, impact-resistant, bright orange outer coating

Specifications

Brand Name Klein Tools Item Name Long Nose Plier
Type Side-Cutting, Standard Jaw Type Straight
Jaw Size 2-7/16 in L x 11/16 in W x 3/8 in T Jaw Material Induction Hardened Steel
Handle Length 3.87 in Handle Type 1-Component, Dual Insulated
Handle Material High-Dielectric Plastic Overall Length 7-3/8 in
Color Orange Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644710254

Packages

1 - UNIT - 1 3 - UNIT - 3