
KLEIN TOOLS D203-8NCR 8-inch Long Nose Side Cutters Pliers, Strip/Crim
Description
These Long Nose Side-Cutting Pliers strip 12 AWG solid wire and crimp connectors, lugs and terminals.The heavier design allows for easier, more comfortable cutting. The cutting knives are induction hardened for long life. The long nose is great for grabbing and looping wire.
Specifications
Brand Name | Klein Tools | Item Name | Long Nose Plier with Side Cutter |
Type | Heavy Duty | Jaw Type | Straight |
Jaw Size | 2.313 in L x 1 in W x 1/2 in T | Jaw Material | Alloy Steel |
Handle Length | 4.03 in | Handle Type | 1-Component |
Handle Material | Plastic Dipped | Overall Length | 8-7/16 in |
Color | Yellow Grip | Application | Working in Confined Areas, Cleanly Strips 12 AWG Wire, Stripping, Crimping |
UPC | 092644710346 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |