Abbotsford
klnd3016

KLEIN TOOLS 6 inch Standard Long-Nose Pliers

Price $41.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D301-6

Description

These Klein Tools 6-Inch Long-Nose Pliers are constructed of steel and are designed with knurled jaws for wrapping and looping wire, especially in tight-space applications.PRODUCT FEATURES:- Knurled jaws for sure wrapping and looping - Hot-riveted joint ensures smooth action and no handle wobble - Slim head design for working in confined areas - Curved handles provide greater tool control - Plastic-dipped handles for comfort and ease of identification - Custom, US-made tool steel


Pliers have knurled jaws for sure wrapping and looping

Curved handles provide greater tool control and are plastic-dipped for comfort and ease of identification

Specifications

Brand Name Klein Tools Item Name Long Nose Plier
Type Standard Jaw Type Straight
Jaw Size 1-7/8 in L x 0.688 in W x 3/8 in T Jaw Material Alloy Steel
Handle Length 3.43 in Handle Type 1-Component
Handle Material Plastic Dipped Overall Length 6-5/8 in
Color Yellow Grip Application Working in Confined Areas, Wrapping and Looping
UPC 092644710544

Packages

1 - UNIT - 1 6 - UNIT - 6