
KLEIN TOOLS 5 ft ft Long Needle-Nose Pliers, Yellow
Description
The Klein Tools 5 in. Needle-Nose Pliers are designed to aid in wrapping and looping wire in confined spaces. These pliers feature a curved handle, knurled jaws and sharp side-cutting blades for easy operation.
Specifications
Brand Name | Klein Tools | Item Name | Long Nose Plier |
Type | Electronic | Jaw Type | Straight |
Jaw Size | 1-11/16 in L x 5/16 in T | Handle Length | 2.67 in |
Handle Type | 1-Component | Overall Length | 5-5/8 in |
Color | Yellow | Application | For Accurate Work in Hard-to-Reach Areas |
UPC | 092644712364 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |