![klnd335512c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255312730.jpg?preset=medium)
KLEIN TOOLS 5 inch Long Needle-Nose Pliers Extra Slim
Description
These Long Needle-Nose pliers feature finely knurled jaws grip the thin wire without damaging it. The long, narrow nose and slim hinge are great for extremely close-quarter work. Made of forged steel for maximum durability.PRODUCT FEATURES:- Long, narrow nose and slim hinge for extremely close quarter work - Finely knurled jaws grip thin wire without damaging it - Spring-loaded for self-opening action - Curved handles provide greater tool control
Specifications
Brand Name | Klein Tools | Item Name | Long Nose Plier |
Type | Electronic | Jaw Type | Straight, Narrow |
Jaw Size | 1-11/16 in L x 1/4 in T | Handle Length | 2.67 in |
Handle Type | 1-Component, Extra Slim | Overall Length | 5-5/8 in |
Color | Royal Blue | UPC | 092644712609 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |