Abbotsford
klnj2036

KLEIN TOOLS 6-3/4 inch Journeyman Long Nose Side-Cutting Pliers

Price $50.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J203-6

Description

Klein's Long-Nose Side-Cutting Pliers offer a high-leverage design ensures easy cutting with less force needed. The slim head gets into confined spaces while the extended handles provide extra reach. The long nose is great for grabbing and looping wire.PRODUCT FEATURES:- Induction-hardened cutting knives for long life - Knurled jaws for sure wrapping and looping - Slim head design for working in confined areas - Hot-riveted joint ensures smooth action and no handle wobble - Curved handles provide greater tool control - State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability - Hard, black material for toughness and durability - Soft material on outer surface for comfort and a firm grip - Color-coded handles allow quick identification of tool - Custom, US-made tool steel


Pliers with induction-hardened cutting knives for long life

Hot-riveted joint ensures smooth action and no handle wobble and curved handles provide greater tool control

State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Long Nose Plier Type Standard, Side-Cutting
Jaw Type Straight Jaw Size 1-7/8 in L
Handle Length 3.78 in Handle Type 2-Component
Handle Material Journeyman Overall Length 6-3/4 in
Color Yellow/Black UPC 092644710131

Packages

1 - UNIT - 1 6 - UNIT - 6