Abbotsford
klnj2037

KLEIN TOOLS 7 ft ft Journeyman Standard Side-Cutting Long-Nose Pliers

Price $53.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J203-7

Description

Work in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy, high-leverage design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping.PRODUCT FEATURES:- Induction-hardened cutting knives for long life - Knurled jaws for sure wrapping and looping - Slim head design for working in confined areas - Hot-riveted joint ensures smooth action and no handle wobble - State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability - Hard, black material for toughness and durability - Soft material on outer surface for comfort and a firm grip - Color-coded handles allow quick identification of tool - Custom, US-made tool steel


Pliers with induction-hardened cutting knives for long life

State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Long Nose Plier Type Standard, Side-Cutting
Jaw Type Straight Jaw Size 2-7/16 in L
Handle Length 3.72 in Handle Type 2-Component
Handle Material Journeyman Overall Length 7-5/16 in
Color Yellow/Black UPC 092644710278

Packages

1 - UNIT - 1 6 - UNIT - 6