Abbotsford
klnj2038

KLEIN TOOLS 8 inch Journeyman Heavy-Duty Side-Cutting Long-Nose Pliers

Price $67.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J203-8

Description

Klein's Long-Nose Side-Cutting Pliers offer a high-leverage design ensures easy cutting with less force needed. The slim head gets into confined spaces while the extended handles provide extra reach. The long nose is great for grabbing and looping wire.PRODUCT FEATURES:- Needle nose plier with heavier design for greater cutting power - Extended handles provide added reach and leverage - Slim head design for working in confined areas - Induction hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability - Hard, black material for toughness and durability - Soft material on outer surface for comfort and a firm grip - Color-coded handles allow quick identification of tool - Custom, US-made tool steel


Needle nose plier with heavier design for greater cutting power

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Long Nose Plier Type Heavy Duty, Side-Cutting
Jaw Type Straight Jaw Size 2-5/16 in L x 1/2 in T
Handle Length 4.45 in Handle Type 2-Component
Handle Material Journeyman Overall Length 8-9/16 in
Application Strips 12 AWG Wires UPC 092644721113

Packages

1 - UNIT - 1 6 - UNIT - 6