Abbotsford
klnj2068c

KLEIN TOOLS J2068C All-Purpose Pliers, Spring Loaded

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:J206-8C

Description

The All-Purpose Pliers combine the features of a wire stripper and long-nose pliers in one. This tool can cut, strip and loop 8-16 AWG solid and 10-18 AWG stranded wire. The long nose is great for grabbing and looping wire. It also has shearing holes for 6-32 and 8-32 screws, and is spring loaded for self-opening action.PRODUCT FEATURES:- Combination Pliers Strip and cut 8-16 AWG solid and 10-18 AWG stranded wire - Long nose for extended reach, grabbing and looping wire - 6-32 and 8-32 screw shearing - Induction-hardened cutting knives for hard wire - Hot-riveted joint ensures smooth action with no handle wobble - Forged steel for maximum durability - Spring-loaded for self-opening action - Dual material Journeyman™ handles provide better grip

Specifications

Brand Name Klein Tools Item Name Long Nose Plier
Type All Purpose, Spring Loaded Jaw Size 55.6 mm L x 25.4 mm W x 12.7 mm T
Handle Type 2-Component Overall Length 8-3/8 in
For Use With Strips and Cuts 8-16 AWG Solid and 10-18 AWG Stranded Wire Application For 6-32 and 8-32 Screw Shearing
UPC 092644380020

Packages

1 - UNIT - 1 6 - UNIT - 6