Abbotsford
idi359038

IDEAL INDUSTRIES 35-9038 8.5" Insulated Long-Nose Pliers with Cutter

Price $100.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-9038

Description

Insulated long nose plier.


The Insulated Long-Nose Pliers are constructed of durable corrosion resistant drop-forged, high-carbon steel

They are designed with narrow profile heads, making them great for working in tight areas!

These pliers have serrated jaws to provide a secure gripping surface, and their knife-to-anvil blades never need resharpening

Induction hardened blades are suitable for cutting hardened wire, bolts and ASCR

Pliers meets ASTM F1505-01, IEC 60 900 standards and OSHA requirements for insulated tools. Cutter is UL listed and CSA certified

Specifications

Brand Name Ideal Item Name Long Nose Plier
Type Insulated, Straight Jaw Type Long Nose
Jaw Material Drop Forged High Carbon Steel Handle Type 1-Component
Overall Length 8-1/2 in Applicable Materials Fiberglass
Standards UL Listed, ASTM F1505-01 and IEC 60900, OSHA 29 CFR 1910 Application For Cutting Hardened Wire, Bolts and ACSR
UPC 783250216437

Packages

1 - UNIT - 1