Abbotsford
idi35038

IDEAL INDUSTRIES 35-038 8-1/2" Long-Nose Pliers, Heavy-Duty with Cutter

Price $47.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-038

Description

Narrow profile head designed for working in tight areas. Serrated jaws provide secure gripping surface. Drop-forged, high-carbon steel construction.Knife-to-anvil blades never need resharpening.Laser-hardened blades cut hardened wire, bolts and ASCR.Vinyl-coated, comfort-grip handles for a secure grip.


Narrow profile head designed for working in tight areas

Serrated jaws provide secure gripping surface

Drop-forged, high-carbon steel construction

Laser-hardened blades provide excellent cutting performance when cutting hardened wire, bolts and stainless steel wire

Heavy-Duty dipped grip handles

Made in USA

Specifications

Brand Name Ideal Sub Brand LASERedge
Item Name Long Nose Plier with Cutter Type Long-Nose Pliers With Cutter
Nominal Capacity 2-1/4 in Jaw Type Serrated
Jaw Size 2-1/2 in L x 7/8 in W Jaw Material Drop Forged High Carbon Steel
Handle Type Comfort Grip Handle Material Vinyl Coated
Overall Length 8 in Color Yellow Handle
Application For Working in Tight Areas, Cutting Hardened Wire, Bolts and ACSR UPC 783250350384

Packages

1 - UNIT - 1