Abbotsford
idi353038

IDEAL INDUSTRIES 35-3038 8.5 inch Smart-Grip Long Nose Plier with Cutter

Price $52.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-3038

Description

Narrow profile head designed for working in tight areas. Serrated jaws provide secure gripping surface. Drop-forged, high-carbon steel construction. Knife-to-anvil blades never need resharpening. Laser-hardened blades cut hardened wire, bolts and ASCR. Vinyl-coated, comfort-grip handles for a secure grip.


Narrow profile head designed for working in tight areas

Serrated jaws provide secure gripping surface

Drop-forged, high-carbon steel construction

Laser-hardened blades provide excellent cutting performance when cutting hardened wire, bolts and stainless steel wire

Smart-Grip™ Dual Durometer moulded grip handles

Made in USA

Specifications

Brand Name Ideal Sub Brand Smart-Grip™
Item Name Side Cutting Plier Type Long Nose
Nominal Capacity 2-1/4 in Jaw Type Serrated
Jaw Size 2-1/2 in L x 7/8 in W Jaw Material Drop Forged High Carbon Steel
Handle Type Dipped, Comfortable Grip Handle Material Vinyl Coated
Overall Length 8-1/2 in Color Gray/Yellow
Application For Working in Tight Areas UPC 783250582747

Packages

1 - UNIT - 1