Abbotsford
milmt555

MILWAUKEE TOOL 8-inch Long Nose Comfort Grip Pliers (USA)

Price $56.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MT555

Description

The Milwaukee® 8" Long Nose Pliers (USA) provides professionals with a tool that delivers the best grip and easiest cuts. These needle nose pliers feature cross-hatched, laser-hardened teeth for maximum grip when pulling or twisting. The optimized pivot point is designed to give the best leverage during tough cuts. The long-nose pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. For additional versatility, our pliers feature a reaming head for ½-inch to 1-inch conduit and a fish tape puller. These pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. The Milwaukee Long Nose Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.


Best Grip "“ Cross-hatched, laser hardened teeth

Best leverage for tough cuts

Smoothest Open and CLS

Durable, press-forged steel

Reaming head for ½-inch to 1-inch conduit

Fish tape puller

Tether ready

Available in comfort and dipped grip handles

Lifetime Guarantee

Made in USA with USA sourced materials

Specifications

Brand Name Milwaukee Tool Handle Length 4.5 in
Color Black,Red UPC 045242595525

Packages

1 - UNIT - 1