![grnpa6520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328136627.jpg?preset=medium)
GREENLEE PA6520 24-in-1 Multi-Tool PowerPlay PT-540
Description
This tool is beyond ordinary - it's the ultimate solution! It's like having a complete kit that fits in the palm of your so you always have the right tool handy & eliminate unnecessary trips back to the truck. Increased productivity & saved time means more money in your pocket! PT-540 is 30 Tools-in-One designed just for datacomm, telecom & electrical applications.
Specifications
Brand Name | Greenlee | Item Name | 24-in-1 Multi-Tool |
Number of Tools | 30 | Tools Included | Needle Nose and Gripping Pliers, 110 and 66 Punchdown Blades, Wire Hook and Spudger, 18/20/22/24 AWG Strippers Built-Into Punchdown Blades, Large ROMEX Non-Metallic Building Electrical Wire and Hard Wire Cutter, UTP and Round Cable Stripper, 12/14/16 AWG and Romex Stripper, 1/4 in Socket Drive with Hex Bit Adapter, 26-18 AWG Smaller Terminal Lug Crimper, 16-10 AWG Large Terminal Lug Crimper, No. 4 and No. 6 Slotted Screwdrivers, #1 Phillips Screwdriver, 3-in-1 File, Bottle Cap Opener and Scissors |
Series/Model | PowerPlay PT-540 | Application | For Datacomm, Telecom and Electrical Applications |
UPC | 769328103021 |
Packages
1 - UNIT - 1 |