Abbotsford
kln60

KLEIN TOOLS 60 Klein-Koat Tenite Pliers Handles

Price $13.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60

Description

These Tenite-plastic grips handles provide comfort and resist slipping. Use hot tap water to fit these to an existing pair of 6-Inch (152 mm) pliers.PRODUCT FEATURES:- Provide slip-resistant grip and comfort - Tenite-plastic grips for 6-Inch (152 mm) pliers handles - To install, place open end of grip in hot tap water to within one inch of plugged end for approximately one minute. Drive grip onto pliers handle. - Provide comfort and resist slipping


Provide slip-resistant grip and comfort

Tenite-plastic grips for 6-Inch (15 cm) pliers handles

To install, place open end of grip in hot tap water to within 1-Inch of plugged end for approximately one minute, then drive grip onto pliers handle

Provide comfort and resist slipping

Specifications

Brand Name Klein Tools Sub Brand Klein-Koat
Item Name Plier Handle Type Slip-Resistant Grip, Molded
Color Red For Use With 6 in Pliers
UPC 092644990182

Packages

1 - UNIT - 1 6 - UNIT - 6