Abbotsford
grn015109d

GREENLEE 9 inch Side-Cutting Pliers, Dipped Grip

Price $74.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0151-09D

Description

PRODUCT FEATURES:• Double layered vinyl handles for comfort and slip resistance• Reduced handle size allows for easy storage of tools in pouches and tool bags• High leverage design provides 46% greater cutting and gripping power than standard plier designs• Forged from chrome vanadium steel for greater strength and long life of the whole plier• Laser hardened cutting knives keep edge and last longer than induction hardened knives• Designed to provide long life even when cutting hardened wire, ACSR, screws, bolts and nails• Tempered handles help to absorb the "snap" and reduce fatigue when cutting through hardened wire, bolts and screws• Diamond serrated jaws for superior gripping power• Exceeds ASME/ANSI specifications• Note: This is not an insulated tool• Lifetime limited warranty

Specifications

Brand Name Greenlee Item Name Side Cutting Plier
Type High-Leverage Jaw Material Chrome Vanadium Steel
Handle Type Dipped Grip Handle Material Double Layered Vinyl
Overall Length 9-3/8 in Standards ASME/ANSI Approved
UPC 783310892502

Packages

1 - UNIT - 1