![grn015109m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327987848.jpg?preset=medium)
GREENLEE 9 inch Greenlee Side Cutting Pliers, Molded Grip
Description
PLIERS,SIDE CUTTING 9" MOLDED
Specifications
Brand Name | Greenlee | Item Name | Side Cutting Plier |
Type | High-Leverage | Jaw Material | Chrome Vanadium Steel |
Handle Type | 2-Component, Insulated Molded Grip | Overall Length | 9-3/8 in |
Standards | ASME/ANSI Approved | UPC | 783310547020 |
Packages
1 - UNIT - 1 |