Abbotsford
klnd2017cst

KLEIN TOOLS 9 inch Ironworker's Work Pliers with Spring

Price $69.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D201-7CST

Description

Cut and twist rebar tie wire with Klein Tools 9-1/4-Inch Ironworker's Pliers. They feature knurled jaws for a good grip and a spring-loaded design which enables self-opening.PRODUCT FEATURES:- Made in the USA - Twists and cuts soft annealed rebar tie wire - Induction hardened cutting knives for long life - Heavy-duty knurled jaws - Spring-loaded action for self-opening - Hot-riveted joint ensures smooth action and no handle wobble - Hook bend handle - Precision-hardened plier head for on-the-job toughness - Plastic-dipped handles for comfort and ease of identification - ''Handform'' handles for full gripping and cutting power - Unique handle tempering helps absorb the ''snap'' when cutting wire

Specifications

Brand Name Klein Tools Item Name Ironworker's Plier
Type Ironworker's Pliers Jaw Type Standard
Jaw Size 1/2 in T Handle Length 5.78 in
Handle Type Dipped Grip Handle Material Plastic
Overall Length 9-1/4 in Color Dark Blue
Applicable Materials Soft Annealed Rebar Tie Wire Application Soft Annealed Rebar Tie Wire
UPC 092644703027

Packages

1 - UNIT - 1 6 - UNIT - 6