KLEIN TOOLS 8 ft ft High-Leverage Side-Cutting Pliers, Blue
Description
The Klein Tools 8 in. Side-Cutting Pliers offer a high-leverage design ideal for cutting a wide variety of cable and wire sizes. These pliers are crafted from steel alloy for strength and offer knurled jaws for a sure grip.
Specifications
Brand Name | Klein Tools | Item Name | Side Cutting Plier |
Type | High-Leverage | Jaw Type | Power Diagonal Cutting, New England |
Jaw Size | 1-7/16 in L x 1-3/16 in W x 5/8 in T | Handle Length | 4.84 in |
Handle Type | Plastic-Dipped | Overall Length | 8-11/16 in |
Color | Dark Blue | UPC | 092644700323 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |