Abbotsford
klnd2139necr

KLEIN TOOLS 9 inch Lineman's Crimping Pliers

Price $70.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D213-9NE-CR

Description

The Lineman's Crimping Pliers feature a crimping die behind the hinge. This provides superior leverage when crimping non-insulated connectors, lugs, and terminals. The rivet on these pliers are closer to the cutting edge which provides 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.PRODUCT FEATURES:- Crimping die behind hinge for superior leverage crimping of non-insulated connectors, lugs and terminals - High-leverage design Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs - Induction hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Streamlined design with sure-gripping, cross-hatched knurled jaws - Unique handle tempering helps absorb the ''snap'' when cutting wire - Precision-hardened plier head for on-the-job toughness - Plastic-dipped handles for comfort and ease of identification - ''Handform'' handles for full gripping and cutting power - Custom, US-made tool steel


Pliers with crimping die behind hinge for superior leverage crimping of non-insulated connectors, lugs and terminals

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Connector Crimping, High-Leverage Jaw Type New England
Jaw Size 1-19/32 in L Handle Length 5.41 in
Overall Length 9-3/8 in Standards Y
Application #8 AWG Copper, Aluminum and Other Soft Metals and Crimps Non-insulated Connectors, Lugs, and Terminals UPC 092644700460

Packages

1 - UNIT - 1 6 - UNIT - 6